This item is Discontinued.

Raychem Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, Black, 47.244 in C12980-000

Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, Black, 47.244 in (Discontinued)

  • Mfr # C12980-000
  • Zoro # G005917850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C12980-000
Zoro #
G005917850
UPC #
-
Country of Origin
Germany

Dimensions

Length
47.244 in

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
1.339 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-40° to 110°C
Min. Shrink Temp.
110°C
Shrink Tubing I.D. Before Shrinking
4.527 in
Resistant To
Fluids, Strain, Abrasion, Mechanical Damage, Impact
Fluid Resistance
Splash Protection
Fluid Type
Water, VDE 0370 Oil
Flammability
Non-Flame-Retardant
Flexibility
Semi-Rigid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.