
Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Black, 30 in (Discontinued)
- Mfr # CB5324-000
- Zoro # G005917713
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CB5324-000
Zoro #
G005917713
UPC #
-
Country of Origin
Czechia
Dimensions
Length
30 in
Use with Wire Size
2/0 AWG to 500 MCM
Recovered Wall Thickness (Tolerance)
3.56 mm[.14 in]
Details
Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.5 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-55° to 90°C
Min. Shrink Temp.
90°C
Shrink Tubing I.D. Before Shrinking
1.5 in
Flammability
Flame-Retardant
Series
Raychem SST-SR
Resistant To
Abrasion,Fluids,Moisture
Fluid Type
De-Icing Fluid,Hydraulic Fluid,Lubricating Oil,Turbine Fuel
Flexibility
Semi-Rigid
Fluid Resistance
Moisture/Spray Protection
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.