
Heat Shrink Identification Marker Sleeve, Thick Wall, 2:1 I.D. Shrink Ratio, White, 2 in (Discontinued)
- Mfr # 251895-000
- Zoro # G405918068
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
251895-000
Zoro #
G405918068
UPC #
-
Country of Origin
United States
Dimensions
Length
2 in
Use with Wire Size
.044 – .105 in
Compatible Cable Diameter
.044 " - .105 in
Details
Item
Heat Shrink Identification Marker Sleeve
Shrink Ratio
2:1
Wall Type
Thick Wall
Shrink Tubing I.D. After Shrinking
0.062 in
Material
Radiation Cross-Linked Modified Polyolefin
Color
White
Temp. Range
-55° to 135°C
Shrink Tubing I.D. Before Shrinking
1/8 in
Printer Technology
Thermal Transfer
Tubing Grade
Military
Recommended Ribbon
See Printer Ribbon Matrix
Markers per Sleeve
1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.