
Heat Shrink Identification Marker Sleeve, 2:1 I.D. Shrink Ratio, White, 2 in (Discontinued)
- Mfr # EC6693-000
- Zoro # G205918060
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EC6693-000
Zoro #
G205918060
UPC #
-
Country of Origin
Czechia
Dimensions
Length
2 in
Compatible Cable Diameter
.825 " - 1.339 in
Details
Item
Heat Shrink Identification Marker Sleeve
Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
3/4 in
Material
Cross-Linked Polyolefin
Color
White
Temp. Range
-55° to 200°C
Shrink Tubing I.D. Before Shrinking
1.5 in
Tubing Grade
UV Resistant
Recommended Ribbon
See Printer Ribbon Matrix
Markers per Sleeve
1
Printer Technology
Thermal Transfer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.