This item is Discontinued.

Raychem Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, 3.8 mm, Black X2-3.5-0-SP

Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, 3.8 mm, Black (Discontinued)

  • Mfr # X2-3.5-0-SP
  • Zoro # G300958985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X2-3.5-0-SP
Zoro #
G300958985
UPC #
-
Country of Origin
China

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
1.75 mm
Material
Irradiated Cross-Linked Polyolefin
Color
Black
Temp. Range
-30° to 125°C
Min. Shrink Temp.
70°C
Shrink Tubing I.D. Before Shrinking
3.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.