This item is Discontinued.

Raychem Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, 3.05 mm, Black X4-3.0-0-SP

Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, 3.05 mm, Black (Discontinued)

  • Mfr # X4-3.0-0-SP
  • Zoro # G800958850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X4-3.0-0-SP
Zoro #
G800958850
UPC #
-
Country of Origin
China

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
1.5 mm
Material
Irradiated Cross-Linked Polyolefin
Color
Black
Temp. Range
-30° to 125°C
Min. Shrink Temp.
70°C
Shrink Tubing I.D. Before Shrinking
3.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.