Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Raychem Dual, 0.125694444444444 I.D. Shrink Ratio, Red 2266412001

Dual, 0.125694444444444 I.D. Shrink Ratio, Red (Discontinued)

  • Mfr # 2266412001
  • Zoro # G505917794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2266412001
Zoro #
G505917794
UPC #
-
Country of Origin
United States

Dimensions

Expanded Inside Diameter (Min)
.25 in
Recovered Wall Thickness (Tolerance)
.057 in
Cut Length
48.031 " - 49 in
Recovered Inside Diameter (Max)
.08 in

Details

Shrink Ratio
0.125694444444444
Wall Type
Dual
Material
Irradiated Modified Polyolefin
Color
Red
Flexibility
Flexible
Shrink Temperature (Min)
80 °C
Operating Temperature Range
-40 " - 110 °C
Fluid Type
Hydraulic Fluid, Lubricating Oil, Water
Resistant To
Fluids
Fluid Resistance
Splash Protection
Voltage (Max)
.6 kV
Recovery Temperature
125 °C
Flammability
Flame-Retardant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.