This item is Discontinued.

Raychem Heat Shrink Tubing Kit, 3:1 Shrink Ratio, Black, 4 in CPGI-RNF-100-ASRT-4N-BLK

Heat Shrink Tubing Kit, 3:1 Shrink Ratio, Black, 4 in (Discontinued)

  • Mfr # CPGI-RNF-100-ASRT-4N-BLK
  • Zoro # G5331961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-RNF-100-ASRT-4N-BLK
Zoro #
G5331961
UPC #
-
Country of Origin
Multiple

Dimensions

Length
4 in
Use With Wire Size
28 AWG to 4 AWG
Length (Straight Wireway)
4 in

Details

Item
Heat Shrink Tubing Kit
Shrink Ratio
3:1
Material
Polyolefin
Color
Black
Temp. Range
-67 Degrees to 275 Degrees F
Includes
(10) 1/4 in, (10) 3/8 in, (20) 3/16 in, (25) 1/8 in, (35) 3/32 in, (60) 1/16 in
Shrink Tubing Material
Polyolefin
Number of Pieces
160
Shrink Tubing Adhesive Lined
No
Flame Retardant
Yes
Features
Flame-Retardant, Flexible
Max. Voltage
600
Standards
UL 224
Tubing Wall Type
Thin Wall
Adhesive Lined
No
Shrink Tubing Properties
Abrasion Resistant
Package Style
Sticks
Dielectric Strength
600 V
Kit Contents
Multiple Sizes

Description

Heat Shrink Tubing Kit, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Temp. Range -67 Degrees to 275 Degrees F, Shrink Ratio 3:1, Number of Pieces 160, Includes (10) 1/4 in, (10) 3/8 in, (20) 3/16 in, (25) 1/8 in, (35) 3/32 in, (60) 1/16 in, Color Black, Length 4 in, Shrink Tubing Properties Abrasion Resistant, Package Style Sticks, Kit Contents Multiple Sizes, Use With Wire Size 28 AWG to 4 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.