Zoro Homepage

Heating Cable Application Tape

  • Mfr # 062231-000

  • Zoro # G3022957


product price: $22.89
/ea

Key Features

For Use With
WinterGard Heating Cables
Standards
CCSA US
Includes
(1) Roll Glass Cloth Tape 66 ft L, 1/2 in W, (10) Electric Trace Labels
Material
Glass Cloth
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
062231-000
Zoro #
G3022957
UPC #
715629000279
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Length
3 in

Details

Item
Application Tape
For Use With
WinterGard Heating Cables
Standards
CCSA US
Includes
(1) Roll Glass Cloth Tape 66 ft L, 1/2 in W, (10) Electric Trace Labels
Material
Glass Cloth

Description

Application Tape, For Use With WinterGard Heating Cables, Includes (1) Roll Glass Cloth Tape 66 ft L, 1/2 in W, (10) Electric Trace Labels, Standards CCSA US, Glass Cloth, Overall Length 3 in, Overall Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.