Raychem

Heating Cable Permanent Power Conn Kit

Raychem Heating Cable Permanent Power Conn Kit 000667-000
Hover or click to zoom Tap to zoom
$28.76
  • Item: Permanent Power Connection Kit
  • For Use With: WinterGard Heating Cables
  • Includes: All Materials Needed for One Hard Wired Power Connection into Standard Junction Box, End Seal
See full product details
Orders over $75 ship free.

Total: $28.76

Raychem #000667-000 Specifications

  • Item: Permanent Power Connection Kit
  • For Use With: WinterGard Heating Cables
  • Includes: All Materials Needed for One Hard Wired Power Connection into Standard Junction Box, End Seal
  • Standards: CCSA US
  • Overall Length: 2 5/16 in
  • Overall Width: 2 1/2 in
  • Material: Steel
  • Product Type: Permanent Power Connection Kit
  • Country of Origin (subject to change): United States

Description

Permanent Power Connection Kit, For Use With WinterGard Heating Cables, Includes All Materials Needed for One Hard Wired Power Connection into Standard Junction Box, End Seal, Standards CCSA US, Steel, Overall Length 2 5/16 in, Overall Width 2 1/2 in

Reviews of Raychem #000667-000