
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
946037-000
Zoro #
G700960021
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Size
Small
Cable Shield Diameter (Min)
.095 in
Cable Bundle Diameter (Max)
.27 in
Cable Bundle Diameter (Min)
.18 in
Cable Shield Diameter (Max)
.21 in
Wire Bundle Diameter (Max)
.165 in
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Green
Insulation Material
Cross-Linked Modified Radiation Polyvinylidene Fluoride
Minimum Operating Temperature
-65 Degrees C
Maximum Operating Temperature
175 Degrees C
Material
Radiation Cross-Linked Modified Polyvinylidene Fluoride
Finish
Cadmium Plating over Electroless Nickel
Shield Material
Copper Braid with Activated Rosin Flux
Shield Plating Material
Pre-Tin
Salt Spray Resistance
500 Hr
Cable Type
Single, Multi-Conductors Shielded
Ferrule Material
Copper Alloy
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.