
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HET-A-02B
Zoro #
G200961719
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Bundle Diameter (Max)
6.9 mm[.27 in]
Wire Bundle Diameter (Max)
4.2 mm[.165 in]
Cable Bundle Diameter (Min)
3.1 mm[.18 in]
Cable Shield Diameter (Max)
5.3 mm[.21 in]
Cable Shield Diameter (Min)
2.4 mm[.095 in]
Cable Size
Small
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Green
Insulation Material
Alloy
Minimum Operating Temperature
-65 Degrees C
Maximum Operating Temperature
175 Degrees C
Finish
Cadmium Plating over Electroless Nickel
Material
Radiation Cross-Linked Modified Polyvinylidene Fluoride
Shield Plating Material
Pre-Tin
Ferrule Material
Copper Alloy
Salt Spray Resistance
500 Hr
Shield Material
Copper Braid with Activated Rosin Flux
Cable Type
Multi-Conductors Shielded,Single
Series
Raychem HET
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.