Zoro Homepage
This item is Discontinued.
Raychem HET-A-02C 173653-000

HET-A-02C (Discontinued)

  • Mfr # 173653-000
  • Zoro # G000959589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173653-000
Zoro #
G000959589
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Bundle Diameter (Max)
.165 in
Cable Bundle Diameter (Max)
.27 in
Cable Shield Diameter (Min)
.095 in
Cable Bundle Diameter (Min)
.18 in
Cable Size
Small
Cable Shield Diameter (Max)
.21 in

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Blue
Insulation Material
Alloy
Minimum Operating Temperature
-65 Degrees C
Maximum Operating Temperature
175 Degrees C
Material
Radiation Cross-Linked Modified Polyvinylidene Fluoride
Finish
Electroless Nickel
Ferrule Material
Copper Alloy
Cable Type
Single, Multi-Conductors Shielded
Shield Material
Copper Braid with Activated Rosin Flux
Shield Plating Material
Pre-Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.