Zoro Homepage
This item is Discontinued.
Raychem HET-A-02C HET-A-02C

HET-A-02C (Discontinued)

  • Mfr # HET-A-02C
  • Zoro # G000961773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HET-A-02C
Zoro #
G000961773
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Shield Diameter (Max)
5.3 mm[.21 in]
Cable Bundle Diameter (Max)
6.9 mm[.27 in]
Cable Size
Small
Cable Bundle Diameter (Min)
3.1 mm[.18 in]
Cable Shield Diameter (Min)
2.4 mm[.095 in]
Wire Bundle Diameter (Max)
4.2 mm[.165 in]

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Blue
Insulation Material
Alloy
Minimum Operating Temperature
-65 Degrees C
Maximum Operating Temperature
175 Degrees C
Material
Radiation Cross-Linked Modified Polyvinylidene Fluoride
Finish
Electroless Nickel
Series
Raychem HET
Cable Type
Multi-Conductors Shielded,Single
Shield Plating Material
Pre-Tin
Ferrule Material
Copper Alloy
Shield Material
Copper Braid with Activated Rosin Flux

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.