
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
908751-000
Zoro #
G200960170
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Bundle Diameter (Max)
.35 in
Cable Size
Medium
Wire Bundle Diameter (Max)
.165 in
Cable Shield Diameter (Max)
.244 in
Cable Bundle Diameter (Min)
.169 in
Cable Shield Diameter (Min)
.138 in
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Green
Insulation Material
Alloy
Minimum Operating Temperature
-65 Degrees C
Maximum Operating Temperature
175 Degrees C
Finish
Cadmium Plating over Electroless Nickel
Material
Radiation Cross-Linked Modified Polyvinylidene Fluoride
Cable Type
Multi-Conductors Shielded, Single
Ferrule Material
Copper Alloy
Shield Plating Material
Pre-Tin
Shield Material
Copper Braid with Activated Rosin Flux
Salt Spray Resistance
500 Hr
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.