
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HET-A-04B
Zoro #
G500961778
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Shield Diameter (Max)
6.2 mm[.244 in]
Cable Bundle Diameter (Min)
4.3 mm[.169 in]
Cable Shield Diameter (Min)
3.5 mm[.138 in]
Cable Size
Medium
Cable Bundle Diameter (Max)
8.9 mm[.35 in]
Wire Bundle Diameter (Max)
4.2 mm[.165 in]
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Green
Insulation Material
Alloy
Minimum Operating Temperature
-65 Degrees C
Maximum Operating Temperature
175 Degrees C
Material
Radiation Cross-Linked Modified Polyvinylidene Fluoride
Finish
Cadmium Plating over Electroless Nickel
Series
Raychem HET
Ferrule Material
Copper Alloy
Shield Plating Material
Pre-Tin
Shield Material
Copper Braid with Activated Rosin Flux
Salt Spray Resistance
500 Hr
Cable Type
Multi-Conductors Shielded,Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.