Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem HEX40-AC-45-17-A6-1 HEX40-AC-45-17-A6-1

HEX40-AC-45-17-A6-1 (Discontinued)

  • Mfr # HEX40-AC-45-17-A6-1
  • Zoro # G500961877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEX40-AC-45-17-A6-1
Zoro #
G500961877
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length of Adapter
Standard

Details

Adapter Plating Material
Electroless Nickel
Recommended Boot
202K163-25-G03-0
Adapter Angle
45
Backshell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.