Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem HEX40-KC-30-11-A2-1 HEX40-KC-30-11-A2-1

HEX40-KC-30-11-A2-1 (Discontinued)

  • Mfr # HEX40-KC-30-11-A2-1
  • Zoro # G900961064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEX40-KC-30-11-A2-1
Zoro #
G900961064
UPC #
-
Country of Origin
United Kingdom

Dimensions

Connector Shell Size
11

Details

Sealable
Yes
TE Adapter Code
40
Backshell Material
Aluminum Alloy
Termination Device Type
Ferrule,HexaShield
Connector General Specification Number
MIL-DTL-38999 Series III & IV
Connector System
Cable-to-Cable
Connector Detail Specification Number
MIL-DTL-38999
Adapter Plating Material
Electroless Nickel (Aluminum alloy, SAE AMS-C-26074, Class 3 or Class 4, Grade B),Electroless Nickel (SAE AMS-C-26074, Class 1, Grade B)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.