Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem HEX40L-KC-45-09-A1-1 HEX40L-KC-45-09-A1-1

HEX40L-KC-45-09-A1-1 (Discontinued)

  • Mfr # HEX40L-KC-45-09-A1-1
  • Zoro # G100961079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEX40L-KC-45-09-A1-1
Zoro #
G100961079
UPC #
-
Country of Origin
United Kingdom

Dimensions

Connector Shell Size
9

Details

Adapter Plating Material
Anodized (MIL-A-8625, Type II, Class 2)
TE Adapter Code
40
Sealable
Yes
Connector System
Cable-to-Cable
Backshell Material
Aluminum Alloy
Termination Device Type
Ferrule,HexaShield
Adapter Angle
45
Connector General Specification Number
MIL-DTL-38999 Series III & IV
Connector Detail Specification Number
MIL-DTL-38999

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.