Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem HEX54-AB-00-23-A10-1-DS HEX54-AB-00-23-A10-1-DS

HEX54-AB-00-23-A10-1-DS (Discontinued)

  • Mfr # HEX54-AB-00-23-A10-1-DS
  • Zoro # G400961090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEX54-AB-00-23-A10-1-DS
Zoro #
G400961090
UPC #
-
Country of Origin
United Kingdom

Dimensions

Connector Shell Size
23

Details

Backshell Material
Aluminum Alloy
Sealable
Yes
Operating Temperature Range
-65 “ 200 °C[-85 “ 392 °F]
Adapter Underplating Material
Suitable Material per SAE-AS85049 (500 Hour Salt Spray)
Adapter Plating Material
Cadmium (SAE AMS-QQ-P-416, Type II, Class 3)
TE Connector Interface Code
54
Termination Device Type
Ferrule,HexaShield
TE Adapter Code
54
Connector System
Cable-to-Cable
Connector General Specification Number
MIL-DTL-83723 / SERIES III
Adapter Angle
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.