Zoro Homepage
This item is Discontinued.
Raychem HEX54-AB-90-13-A3-1 HEX54-AB-90-13-A3-1

HEX54-AB-90-13-A3-1 (Discontinued)

  • Mfr # HEX54-AB-90-13-A3-1
  • Zoro # G100961154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEX54-AB-90-13-A3-1
Zoro #
G100961154
UPC #
-
Country of Origin
United Kingdom

Dimensions

Connector Shell Size
13

Details

Connector General Specification Number
MIL-DTL-83723 / SERIES III
Termination Device Type
Ferrule,HexaShield
Operating Temperature Range
-65 “ 200 °C[-85 “ 392 °F]
TE Adapter Code
54
Adapter Angle
90
Adapter Underplating Material
Suitable Material per SAE-AS85049 (500 Hour Salt Spray)
Connector System
Cable-to-Cable
Backshell Material
Aluminum Alloy
Adapter Plating Material
Cadmium (SAE AMS-QQ-P-416, Type II, Class 3)
TE Connector Interface Code
54
Sealable
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.