Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem HEX54-AC-90-11-A2-1 HEX54-AC-90-11-A2-1

HEX54-AC-90-11-A2-1 (Discontinued)

  • Mfr # HEX54-AC-90-11-A2-1
  • Zoro # G700961370
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEX54-AC-90-11-A2-1
Zoro #
G700961370
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length of Adapter
Standard

Details

Adapter Angle
90
Backshell Material
Aluminum Alloy
Adapter Plating Material
Electroless Nickel
Recommended Boot
202K153-25-G03-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.