Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem HEXA6-AB-00-02-A25-1 HEXA6-AB-00-02-A25-1

HEXA6-AB-00-02-A25-1 (Discontinued)

  • Mfr # HEXA6-AB-00-02-A25-1
  • Zoro # G700961356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEXA6-AB-00-02-A25-1
Zoro #
G700961356
UPC #
-
Country of Origin
United Kingdom

Dimensions

Connector Shell Size
2

Details

Adapter Angle
Straight
Adapter Underplating Material
Suitable Material per SAE-AS85049 (500 Hour Salt Spray)
Adapter Plating Material
Cadmium (SAE AMS-QQ-P-416, Type II, Class 3)
Connector System
Cable-to-Cable
Sealable
Yes
Termination Device Type
Ferrule,HexaShield
Backshell Material
Aluminum Alloy
TE Adapter Code
A6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.