Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Tube, 2:1 I.D. Shrink Ratio, 3.15 in, Black 9636344003

Heat Shrink Tube, 2:1 I.D. Shrink Ratio, 3.15 in, Black (Discontinued)

  • Mfr # 9636344003
  • Zoro # G000960158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9636344003
Zoro #
G000960158
UPC #
-
Country of Origin
Czechia

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
1.575 in
Material
Polyethylene, Polyester
Color
Black
Temp. Range
-40° to 125°C
Min. Shrink Temp.
80°C
Shrink Tubing I.D. Before Shrinking
3.15 in
Flexibility
Very Flexible
Resistant To
Abrasion, Flexing, Cut-Through, Mechanical Damage, Vibration
Fluid Resistance
None
Fluid Type
Brake Fluid, Car Wash Detergent, Diesel Fuel, Battery Acid, Unleaded Gasoline, Antifreeze, Hydraulic Fluid, Lubricating Oil
Flammability
Non-Flame-Retardant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.