Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Highperformancecable3Conductors20Awg2.79Mmtinplat 55A0131-20-0/2/9

Highperformancecable3Conductors20Awg2.79Mmtinplat (Discontinued)

  • Mfr # 55A0131-20-0/2/9
  • Zoro # G705925117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55A0131-20-0/2/9
Zoro #
G705925117
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
20 AWG
Strand Size
32 AWG

Details

Number of Strands
19
Conductor Material
Tin-Coated Copper
Insulation Material
Modified Radiation Cross-linked ETFE Polymer
Cable Type
Spec 55
Wire Color
Black,Red,White
Cable Style
Primary
Operating Temperature Range
-65 " 150 °C[-85 " 302 °F]
Product Type
Cable
Voltage Rating
600 VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.