Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem HL-ADPT-PR-REFLECTORS HL-ADPT-PR-REFLECTORS

HL-ADPT-PR-REFLECTORS (Discontinued)

  • Mfr # HL-ADPT-PR-REFLECTORS
  • Zoro # G900960920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL-ADPT-PR-REFLECTORS
Zoro #
G900960920
UPC #
-
Country of Origin
United Kingdom

Dimensions

Substrate Length Max
89 mm
Substrate Outside Diameter Max
20 mm

Details

Item
Reflector Adaptor
Process Flow
Discrete
Tool Type
Reflector Adaptor
Spare Parts Tooling
SolderSleeve Products
Application
Cable Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.