This item is Discontinued.

Raychem Hookup Wire, 22 AWG, White, Stranded, 600V 216001-005

This item is Discontinued.

Raychem

Hookup Wire, 22 AWG, White, Stranded, 600V (Discontinued)

Mfr # 216001-005
Zoro # G705934102
Country of Origin Mexico
Category Lead Wire
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
216001-005
Zoro #
G705934102
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
22 AWG

Details

Item
Hookup Wire
Conductor Material
Tinned Copper
Jacket Color
White
Voltage
600V
Insulation Material
Modified Radiation Cross-Linked ETFE Polymer
Conductor Design
Stranded
Temp. Rating
-65 to 150°C
Stranding
19 x 34
Standards
Spec 55
Cable Type
Spec 55
Insulated / Uninsulated
Insulated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.