Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Hookup Wire, 26 AWG, Blue, 600V 55/0114-26-6

Hookup Wire, 26 AWG, Blue, 600V (Discontinued)

  • Mfr # 55/0114-26-6
  • Zoro # G605934233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55/0114-26-6
Zoro #
G605934233
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
26 AWG

Details

Item
Hookup Wire
Conductor Material
Silver Plated Copper
Jacket Color
Blue
Voltage
600V
Insulation Material
Modified Radiation Cross-Linked ETFE Polymer
Temp. Rating
-65 to 200°C
Standards
Spec 55
Cable Type
Spec 55
Insulated / Uninsulated
Insulated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.