Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, Single Wall, 5.6:1 I.D. Shrink Ratio, Black, 2 in CF3108-000

Heat Shrink Tube, Single Wall, 5.6:1 I.D. Shrink Ratio, Black, 2 in (Discontinued)

  • Mfr # CF3108-000
  • Zoro # G400961045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF3108-000
Zoro #
G400961045
UPC #
-
Country of Origin
Unknown

Dimensions

Length
2 in
Recovered Wall Thickness (Tolerance)
1.52 mm[.06 in]

Details

Item
Heat Shrink Tube
Shrink Ratio
5.6:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.24 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-55° to 110°C
Min. Shrink Temp.
80°C
Shrink Tubing I.D. Before Shrinking
1-1/4 in
Flexibility
Very Flexible
Series
Raychem HRHF
Flammability
Flame-Retardant
Fluid Resistance
None
Resistant To
Abrasion,Mechanical Damage

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.