Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, 6:1 I.D. Shrink Ratio, Black, 3 in 91385-2/3

Heat Shrink Tube, 6:1 I.D. Shrink Ratio, Black, 3 in (Discontinued)

  • Mfr # 91385-2/3
  • Zoro # G100960423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91385-2/3
Zoro #
G100960423
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3 in

Details

Item
Heat Shrink Tube
Shrink Ratio
6:1
Shrink Tubing I.D. After Shrinking
0.23 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.