This item is Discontinued.

Raychem Heat Shrink Tube, Dual Wall, 4:1 I.D. Shrink Ratio, Black 1930884002

Heat Shrink Tube, Dual Wall, 4:1 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # 1930884002
  • Zoro # G600959385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1930884002
Zoro #
G600959385
UPC #
-
Country of Origin
Czechia

Details

Item
Heat Shrink Tube
Shrink Ratio
4:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.039 in
Material
Polyolefin
Color
Black
Temp. Range
-55° to 125°C
Min. Shrink Temp.
80°C
Shrink Tubing I.D. Before Shrinking
0.157 in

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.