Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Identification Marker Sleeve, Thick Wall, 2:1 I.D. Shrink Ratio, 0.093 in, White TMS-SCE-2X-1K-3/32-9

Heat Shrink Identification Marker Sleeve, Thick Wall, 2:1 I.D. Shrink Ratio, 0.093 in, White (Discontinued)

  • Mfr # TMS-SCE-2X-1K-3/32-9
  • Zoro # G205986984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMS-SCE-2X-1K-3/32-9
Zoro #
G205986984
UPC #
-
Country of Origin
United States

Details

Item
Heat Shrink Identification Marker Sleeve
Shrink Ratio
2:1
Wall Type
Thick Wall
Shrink Tubing I.D. After Shrinking
0.046 in
Material
Radiation Cross-Linked Modified Polyolefin
Color
White
Temp. Range
-55° to 135°C
Shrink Tubing I.D. Before Shrinking
0.093 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.