Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Label, Single Wall, 2:1 I.D. Shrink Ratio, Yellow, 1.97 in ZHD-SCE-0.5K-38.1-50-S1-4

Heat Shrink Label, Single Wall, 2:1 I.D. Shrink Ratio, Yellow, 1.97 in (Discontinued)

  • Mfr # ZHD-SCE-0.5K-38.1-50-S1-4
  • Zoro # G905986963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZHD-SCE-0.5K-38.1-50-S1-4
Zoro #
G905986963
UPC #
-
Country of Origin
Czechia

Dimensions

Length
1.97 in
Compatible Cable Diameter
20.95 " - 33.02 mm [ .825 " - 1.3 in ]

Details

Item
Heat Shrink Label
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
3/4 in
Material
Cross-Linked Polyolefin
Color
Yellow
Temp. Range
-55° to 125°C
Shrink Tubing I.D. Before Shrinking
1.5 in
Format
Ladder
Recommended Ribbon
See Printer Ribbon Matrix
Fluid Resistance
24 hour fluid immersion at 24 °C
Grade
LFH
Markers per Sleeve
2
Fire Performance
Self-Extinguishing
Number of Prescores
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.