This item is Discontinued.

Raychem Heat Shrink Boot, Single Wall, 2:1 I.D. Shrink Ratio, Clear 6665114002

Heat Shrink Boot, Single Wall, 2:1 I.D. Shrink Ratio, Clear (Discontinued)

  • Mfr # 6665114002
  • Zoro # G000961155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6665114002
Zoro #
G000961155
UPC #
-
Country of Origin
Czechia

Dimensions

Recovered Wall Thickness (Nominal)
.0196 in
Recovered Wall Thickness (Tolerance)
.003 in

Details

Item
Heat Shrink Boot
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.031 in
Material
Irradiated Modified Polyolefin
Color
Clear
Temp. Range
-40° to 125°C
Min. Shrink Temp.
65°C
Shrink Tubing I.D. Before Shrinking
0.063 in
Fluid Resistance
Splash Protection
Resistant To
Mechanical Damage
Fluid Type
Gasoline, Diesel Fuel, Battery Acid, Lubricating Oil, Water, Antifreeze, Hydraulic Fluid
Voltage (Max)
.6 kV
Flexibility
Very Flexible
Flammability
Non-Flame-Retardant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.