Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, Single Wall, 2:1 I.D. Shrink Ratio, Clear LSTT-1.6-X-SP

Heat Shrink Boot, Single Wall, 2:1 I.D. Shrink Ratio, Clear (Discontinued)

  • Mfr # LSTT-1.6-X-SP
  • Zoro # G100962434
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSTT-1.6-X-SP
Zoro #
G100962434
UPC #
-
Country of Origin
Czechia

Dimensions

Recovered Wall Thickness (Tolerance)
.5 mm [ .0196 in ]

Details

Item
Heat Shrink Boot
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.0314 in
Material
Irradiated Modified Polyolefin
Color
Clear
Temp. Range
-40° to 125°C
Min. Shrink Temp.
65°C
Shrink Tubing I.D. Before Shrinking
0.063 in
Flexibility
Very Flexible
Resistant To
Mechanical Damage
Fluid Resistance
None
Voltage (Max) (kV)
0.6
Fluid Type
Antifreeze, Battery Acid, Diesel Fuel, Gasoline, Hydraulic Fluid, Lubricating Oil, Water
Flammability
Non-Flame-Retardant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.