Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, Single Wall, 2:1 I.D. Shrink Ratio, Red, 1.181 in 4557596004

Heat Shrink Boot, Single Wall, 2:1 I.D. Shrink Ratio, Red, 1.181 in (Discontinued)

  • Mfr # 4557596004
  • Zoro # G700959810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4557596004
Zoro #
G700959810
UPC #
-
Country of Origin
Czechia

Dimensions

Length
1.181 in
Recovered Wall Thickness (Nominal)
.0314 in
Recovered Wall Thickness (Tolerance)
.006 in

Details

Item
Heat Shrink Boot
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.374 in
Material
Irradiated Modified Polyolefin
Color
Red
Temp. Range
-40° to 125°C
Min. Shrink Temp.
65°C
Shrink Tubing I.D. Before Shrinking
0.748 in
Flammability
Non-Flame-Retardant
Resistant To
Mechanical Damage
Fluid Type
Hydraulic Fluid, Diesel Fuel, Lubricating Oil, Gasoline, Antifreeze, Battery Acid, Water
Fluid Resistance
Splash Protection
Flexibility
Very Flexible
Voltage (Max)
.6 kV

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.