Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, Single Wall, 2:1 I.D. Shrink Ratio, Black, 1.181 in 7798056015

Heat Shrink Boot, Single Wall, 2:1 I.D. Shrink Ratio, Black, 1.181 in (Discontinued)

  • Mfr # 7798056015
  • Zoro # G600961401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7798056015
Zoro #
G600961401
UPC #
-
Country of Origin
Czechia

Dimensions

Length
1.181 in
Recovered Wall Thickness (Tolerance)
.004 in
Recovered Wall Thickness (Nominal)
.0255 in

Details

Item
Heat Shrink Boot
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.189 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-40° to 125°C
Min. Shrink Temp.
65°C
Shrink Tubing I.D. Before Shrinking
0.374 in
Fluid Type
Diesel Fuel, Battery Acid, Hydraulic Fluid, Lubricating Oil, Antifreeze, Water, Gasoline
Flexibility
Very Flexible
Fluid Resistance
Splash Protection
Flammability
Non-Flame-Retardant
Resistant To
Mechanical Damage
Voltage (Max)
.6 kV

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.