Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Braided Cable Sleeve, 100 m, Copper LWB-101-3.0(100)

Braided Cable Sleeve, 100 m, Copper (Discontinued)

  • Mfr # LWB-101-3.0(100)
  • Zoro # G200962518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWB-101-3.0(100)
Zoro #
G200962518
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
100 m

Details

Item
Cable Sleeve
Material of Construction
Copper
Sleeve Construction
Braided
Temp. Range
-65 Degrees to 150 Degrees C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.