Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Mechanical Conn, Splice, 2/0 to 8 AWG, PK3 CPGI-CRSM-34/10-200

Mechanical Conn, Splice, 2/0 to 8 AWG, PK3 (Discontinued)

  • Mfr # CPGI-CRSM-34/10-200
  • Zoro # G8317181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-CRSM-34/10-200
Zoro #
G8317181
UPC #
-
Country of Origin
Belgium

Dimensions

Overall Length
8 in
Maximum Wire Size
2/0 AWG
Minimum Wire Size
8 AWG

Details

Item
Splice Kit
Wire Range
#8 to 2/0 AWG
Max. Voltage
1,000 V
Max. Temp.
250 Degrees F
Standards
ANSI C1 19.1-1986, ICEA, RUS Accepted
Termination Style
Splice
For Wire Type
Motor Lead Cable, Pool Wire, Power Cables
Special Features
Moisture Seal
Compatible with Product Type
Motor Connections, Pool Wiring, Power Cables
Maximum Voltage
1,000 V
Maximum Operating Temperature
250 Degrees F
Resistance Properties
Corrosion-Resistant

Description

Splice Kit, Compatible with Product Type Motor Connections, Pool Wiring, Power Cables, For Wire Type Motor Lead Cable, Pool Wire, Power Cables, Maximum Operating Temperature 250 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 8 AWG, Maximum Wire Size 2/0 AWG, Standards ANSI C1 19.1-1986, ICEA, RUS Accepted, Termination Style Splice, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.