Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Single, 0.0840277777777778 I.D. Shrink Ratio, Clear CM9834-000

Single, 0.0840277777777778 I.D. Shrink Ratio, Clear (Discontinued)

  • Mfr # CM9834-000
  • Zoro # G605917830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM9834-000
Zoro #
G605917830
UPC #
-
Country of Origin
United States

Dimensions

Expanded Inside Diameter (Min)
.047 in
Recovered Wall Thickness (Nominal)
.01 in
Recovered Inside Diameter (Max)
.013 in

Details

Shrink Ratio
0.0840277777777778
Wall Type
Single
Material
Medical Grade Crosslinked Polyolefin
Color
Clear
Resistant To
Fluids, Radiation Sterilization, Impact, Strain
Fluid Type
Water, Medical Fluids
Voltage (Max)
1 kV
Fluid Resistance
Moisture/Spray Protection, Splash Protection
Shrink Temperature (Min)
110 °C
Operating Temperature Range
-40 " - 110 °C
Flammability
Non-Flame-Retardant
Flexibility
Flexible
Recovery Temperature
110 °C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.