
Medical Grade Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Clear (Discontinued)
- Mfr # CM9832-000
- Zoro # G800960129
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM9832-000
Zoro #
G800960129
UPC #
-
Country of Origin
United States
Dimensions
Recovered Wall Thickness (Nominal)
.017 in
Details
Item
Medical Grade Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.026 in
Material
Cross-Linked Polyolefin
Color
Clear
Temp. Range
-40° to 110°C
Min. Shrink Temp.
110°C
Shrink Tubing I.D. Before Shrinking
0.078 in
Voltage (Max)
1 kV
Fluid Resistance
Splash Protection, Moisture/Spray Protection
Flexibility
Flexible
Fluid Type
Water, Medical Fluids
Resistant To
Strain, Fluids, Impact, Radiation Sterilization
Flammability
Non-Flame-Retardant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.