
Medical Grade Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Clear (Discontinued)
- Mfr # CP5069-000
- Zoro # G200960705
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP5069-000
Zoro #
G200960705
UPC #
-
Country of Origin
United States
Dimensions
Recovered Wall Thickness (Nominal)
.02 in
Details
Item
Medical Grade Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.042 in
Material
Cross-Linked Polyolefin
Color
Clear
Temp. Range
-40° to 110°C
Min. Shrink Temp.
110°C
Shrink Tubing I.D. Before Shrinking
0.093 in
Flammability
Non-Flame-Retardant
Flexibility
Flexible
Fluid Type
Water, Medical Fluids
Voltage (Max)
1 kV
Fluid Resistance
Moisture/Spray Protection, Splash Protection
Resistant To
Strain, Radiation Sterilization, Fluids, Impact
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.