Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Medical Grade Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Black, 4 ft 8126152001

Medical Grade Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Black, 4 ft (Discontinued)

  • Mfr # 8126152001
  • Zoro # G100961703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8126152001
Zoro #
G100961703
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft
Recovered Wall Thickness (Nominal)
.013 in

Details

Item
Medical Grade Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.187 in
Material
Cross-Linked Fluoropolymer
Color
Black
Temp. Range
-55° to 175°C
Min. Shrink Temp.
175°C
Shrink Tubing I.D. Before Shrinking
3/8 in
Fluid Type
Water, Medical Fluids
Flammability
Non-Flame-Retardant, Highly Flame-Resistant
Flexibility
Semi-Rigid
Resistant To
Fluids, Steam Sterilization, Mechanical Damage, Impact, Abrasion, Radiation Sterilization, Strain
Voltage (Max)
1 kV
Fluid Resistance
Splash Protection, Moisture/Spray Protection

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.