Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Medical Grade Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Black, 4 ft MT1000-3/8-0-STK

Medical Grade Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Black, 4 ft (Discontinued)

  • Mfr # MT1000-3/8-0-STK
  • Zoro # G800963595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT1000-3/8-0-STK
Zoro #
G800963595
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft
Recovered Wall Thickness (Nominal)
.33 mm [ .013 in ]

Details

Item
Medical Grade Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.187 in
Material
Cross-Linked Fluoropolymer
Color
Black
Temp. Range
-55° to 175°C
Min. Shrink Temp.
175°C
Shrink Tubing I.D. Before Shrinking
3/8 in
Fluid Type
Medical Fluids, Water
Flammability
Highly Flame-Resistant, Non-Flame-Retardant
Resistant To
Abrasion, Fluids, Impact, Mechanical Damage, Radiation Sterilization, Steam Sterilization, Strain
Flexibility
Semi-Rigid
Voltage (Max) (kV)
1
Fluid Resistance
Moisture/Spray Protection, Splash Protection

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.