
Medical Grade Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Black (Discontinued)
- Mfr # 6321294001
- Zoro # G000959572
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6321294001
Zoro #
G000959572
UPC #
-
Country of Origin
United States
Dimensions
Recovered Wall Thickness (Nominal)
.013 in
Details
Item
Medical Grade Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.187 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-40° to 110°C
Min. Shrink Temp.
150°C
Shrink Tubing I.D. Before Shrinking
3/8 in
Fluid Resistance
Splash Protection, Moisture/Spray Protection
Voltage (Max)
1 kV
Resistant To
Radiation Sterilization, Abrasion, Strain, Mechanical Damage, Impact, Fluids
Flammability
Non-Flame-Retardant, Highly Flame-Resistant
Flexibility
Flexible
Fluid Type
Water, Medical Fluids
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.