Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem MTC100-BF1-P33 841127-000

MTC100-BF1-P33 (Discontinued)

  • Mfr # 841127-000
  • Zoro # G400958953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
841127-000
Zoro #
G400958953
UPC #
-
Country of Origin
Mexico

Details

Item
Connector Kit
Connector Type
Receptacle
Finish
Cadmium Plated
Hole Center to Center
0.0995 in
Terminal Type
Wire Wrap
Features
Flanged; With Panel Gasket; Sealable
Contact Type
Pin
Number of Rows
2
Contact Finish
Gold over Nickel
Number of Contacts
20

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.