Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem MTC100-BF1-P33 MTC100-BF1-P33

MTC100-BF1-P33 (Discontinued)

  • Mfr # MTC100-BF1-P33
  • Zoro # G400958830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTC100-BF1-P33
Zoro #
G400958830
UPC #
-
Country of Origin
Mexico

Details

Item
Connector Kit
Terminal Type
Wire Wrap
Hole Center to Center
0.0995 in
Connector Type
Receptacle
Features
Flanged; With Panel Gasket; Sealable
Finish
Cadmium Plated
Contact Type
Pin
Contact Finish
Gold over Nickel
Number of Contacts
20
Number of Rows
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.