Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem MTC100-BF2-P32 MTC100-BF2-P32

MTC100-BF2-P32 (Discontinued)

  • Mfr # MTC100-BF2-P32
  • Zoro # G000958902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTC100-BF2-P32
Zoro #
G000958902
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
Standards
UL
Features
Flanged; With Panel Gasket
Connector Type
Receptacle
Finish
Cadmium Plated
Terminal Type
Wire Wrap
For Use With
Printed Circuit Board
Hole Center to Center
2.54 mm
Contact Finish
Gold over Nickel
Number of Rows
2
Contact Type
Pin
Number of Contacts
40

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.