Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem MTC100-BJ2-P22 506039-000

MTC100-BJ2-P22 (Discontinued)

  • Mfr # 506039-000
  • Zoro # G500958952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506039-000
Zoro #
G500958952
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
Terminal Type
Wire Wrap
Finish
Nickel Plated
Connector Type
Receptacle
Hole Center to Center
0.0995 in
Features
Sealable
Number of Contacts
40
Contact Finish
Gold over Nickel
Number of Rows
2
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.