Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem MTC100-BJ2-P23 MTC100-BJ2-P23

MTC100-BJ2-P23 (Discontinued)

  • Mfr # MTC100-BJ2-P23
  • Zoro # G800958829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTC100-BJ2-P23
Zoro #
G800958829
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
Standards
UL
Finish
Nickel Plated
Connector Type
Receptacle
For Use With
Printed Circuit Board
Terminal Type
Wire Wrap
Hole Center to Center
2.54 mm
Contact Type
Pin
Number of Contacts
40
Contact Finish
Gold over Nickel
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.